missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BUCHI Rotavapor R-100 Vertical Condenser Glass Assembly
Description
- Increases efficiency by processing up to 12 samples in parallel
- Provides full visibility of samples during the evaporation process
- Type C condenser, cold trap for dry-ice cooling
- Includes tube adapters, preparation/transfer racks, 30 mL test tubes, and a 1000 mL receiving flask
- All glass parts (except the sample vessels) are Plastic+Glas coated to provide maximum safety
- Increase sample throughput with a fraction collector directly using the Multivapor™
Spécifications
Spécifications
| Speed | 0 to 485 rpm |
| Frequency | 50/60 Hz |
| Volume (Metric) | 12 x 30 mL |
| For Use With (Application) | Multi-Sample Evaporation |
| Voltage | 100/120 V |
| Weight (Metric) | 22 kg |
| Model | Multivapor MP-12 |
| Temperature Range (Metric) | 20°C to 95°C |
| Includes | V-300 Pump, I-300 Pro with Secondary Condensor |
| Dimensions (L x W x H) | 400 x 270 x 400 mm |