missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BUCHI Rotavapor R-100 Vertical Condenser Glass Assembly
A compact, 12 position parallel vortex evaporator that achieves high efficiency multiple sample evaporation with easy operation. Includes a Type C Coil Condensor, cold trap for dry ice cooling.
Supplier: BUCHI MP12001C11
Description
- Increases efficiency by processing up to 12 samples in parallel
- Provides full visibility of samples during the evaporation process
- Type C condenser, cold trap for dry-ice cooling
- Includes tube adapters, preparation/transfer racks, 30 mL test tubes, and a 1000 mL receiving flask
- All glass parts (except the sample vessels) are Plastic+Glas coated to provide maximum safety
- Increase sample throughput with a fraction collector directly using the Multivapor™
Chemical Identifiers
| 12 x 30 mL | |
| 50/60 Hz | |
| 100/120 V | |
| Multivapor MP-12 | |
| 400 x 270 x 400 mm |
| Multi-Sample Evaporation | |
| 0 to 485 rpm | |
| 22 kg | |
| 20°C to 95°C |
Specifications
| 12 x 30 mL | |
| 50/60 Hz | |
| 100/120 V | |
| Multivapor MP-12 | |
| V-300 Pump, I-300 Controller with Secondary Condensor |
| 0 to 485 rpm | |
| Multi-Sample Evaporation | |
| 22 kg | |
| 20°C to 95°C | |
| 400 x 270 x 400 mm |