missing translation for 'onlineSavingsMsg'
Learn More

BUCHI Multivapor™ P-12 Parallel Evaporator Coil Condenser

A compact, 12 position parallel vortex evaporator that achieves high efficiency multiple sample evaporation with easy operation. Includes a Type S Coil Condenser for tab water or recirculating chillers.

Supplier:  BUCHI MP12001S11

 View more versions of this product

Catalog No. 05405379

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description

Description

  • Increases efficiency by processing up to 12 samples in parallel
  • Provides full visibility of samples during the evaporation process
  • Type C condenser, cold trap for dry-ice cooling
  • Includes tube adapters, preparation/transfer racks, 30 mL test tubes, and a 1000 mL receiving flask
  • All glass parts (except the sample vessels) are Plastic+Glas coated to provide maximum safety
  • Increase sample throughput with a fraction collector directly using the Multivapor™
Specifications

Chemical Identifiers

12 x 30 mL
50/60 Hz
Multivapor MP-12
400 x 270 x 400 mm
Multi-Sample Evaporation
0 to 485 rpm
20°C to 95°C

Specifications

12 x 30 mL
50/60 Hz
Multivapor MP-12
V-300 Pump, I-300 Controller with Secondary Condensor
0 to 485 rpm
Multi-Sample Evaporation
20°C to 95°C
400 x 270 x 400 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions