missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Beckman Coulter Multisizer™ 4e Coulter Counter
Description
Versatility
- Aperture sizes ranging from 10 μm to 2000 μm in diameter for current & future needs
- Multiple aperture options & data overlay capability for analyzing complex samples over wide particle size distribution
Sample Detection
- Analyze materials in aqueous or non-aqueous solvents
- Detect particles regardless of material type or optical properties
- Ideal for biological or non-biological samples
Rapid Particle Counting
- Typical sampling rates up to 10,000 counts per second
- Detect & count particles ranging from 0.2 μm to 1600 μm in diameter
- Compatible with sample volumes as small as 5 mL
Data Management
- Digital pulse data can be stored & re-analyzed as needed
- Software features for 21 CRF Part 11 compliance for audit control & security
- Variety of calibration beads & V-check validation controls
Specifications
Specifications
| Product Type | Multisizer™ 4e Coulter Counter |
| Model | Multisizer™ 4e |
| Height (English) | 20 in. |
| Height (Metric) | 50.8 cm |
| Width (English) | 25 in. |
| Width (Metric) | 63.5 cm |
| Weight (English) | 170 lb. |
| Weight (Metric) | 77 kg |
| Power Supply | 100/210 VAC |
| For Use With (Application) | Particle Counting and Detection |
| Show More |