missing translation for 'onlineSavingsMsg'
Learn More

Beckman Coulter Multisizer™ 4e Coulter Counter

Catalog No. 15655118
Encompass
Change view
Click to view available options
Product Type:
Multisizer™ 4e Coulter Counter
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
15655118 Multisizer™ 4e Coulter Counter
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15655118 Supplier Beckman Coulter Supplier No. B23005

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The Multisizer 4e Coulter Counter uses the Coulter Principle to detect particles via electrical zone sensing, regardless of the particle’s nature or optical properties. Therefore, the Coulter Counter is an ideal tool for detecting and counting a wide variety of particles.

Versatility

  • Aperture sizes ranging from 10 μm to 2000 μm in diameter for current & future needs
  • Multiple aperture options & data overlay capability for analyzing complex samples over wide particle size distribution

Sample Detection

  • Analyze materials in aqueous or non-aqueous solvents
  • Detect particles regardless of material type or optical properties
  • Ideal for biological or non-biological samples

Rapid Particle Counting

  • Typical sampling rates up to 10,000 counts per second
  • Detect & count particles ranging from 0.2 μm to 1600 μm in diameter
  • Compatible with sample volumes as small as 5 mL

Data Management

  • Digital pulse data can be stored & re-analyzed as needed
  • Software features for 21 CRF Part 11 compliance for audit control & security
  • Variety of calibration beads & V-check validation controls

Specifications

Product Type Multisizer™ 4e Coulter Counter
Model Multisizer™ 4e
Height (English) 20 in.
Height (Metric) 50.8 cm
Width (English) 25 in.
Width (Metric) 63.5 cm
Weight (English) 170 lb.
Weight (Metric) 77 kg
Power Supply 100/210 VAC
For Use With (Application) Particle Counting and Detection
Includes Aperture Tube (100 μm)
Show More Show Less