missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Multipurpose Vinyl Label Tape for M6/M7 Printers

Catalog No. 17011484
Change view
Click to view available options
Color:
Yellow
Dimensions (L x W):
50 ft. x 1 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Dimensions (L x W)
17011484 Yellow 50 ft. x 1 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17011484 Supplier Brady™ Supplier No. M6C1000439YL

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

With availability in 12 colors, colored vinyl labels are ideal for product, component, rating plate and general identification where various color options is required.

  • Highly pliable material with high-tack permanent adhesive for rough, highly textured, dirty, and harsh environment surfaces, and can be applied in cold temperatures
  • Designed for use in ambient conditions with limited solvent exposure
  • RoHS compliant to 2011/65/EU (Pass 2015/863)
  • Made of B-439 vinyl material

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance ASTM D 1000, ASTM D 2979, ASTM G 155
Adhesive Type Permanent Acrylic
Coating None
Color Yellow
Finish Gloss
Format Continuous
Material Vinyl
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Barcode Labeling, Equipment Labeling, Electrical Labeling, General Identification, Inventory and Inspection Labeling
For Use With (Equipment) M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
Latex Free No
Quantity 50 ft.
Shape Rectangle
Temperature Range (English) -94°F to +176°F
Temperature Range (Metric) -70°C to +80°C
Thickness (English) 0.0042 in.
Thickness (Metric) 0.107 mm
Dimensions (L x W) 50 ft. x 1 in.
Length (English) 50 ft.
Length (Metric) 15.24 m
Width (English) 1 in.
Width (Metric) 25.4 mm
Alternate Part Number M6C-1000-439-YL
Show More Show Less