missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Multipurpose Tear Resistant Polyethylene Tags

Catalog No. 17012224
Change view
Click to view available options
Dimensions (L x W):
76.20 mm (W) x 19.05 mm (H)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
17012224 76.20 mm (W) x 19.05 mm (H)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17012224 Supplier Brady™ Supplier No. M512109
Only null left

Tag multiconductor cables and other equipment with the B-109 durable non-adhesive polyethylene tag material. Use with a Brady™ portable label printer to print almost anywhere.

  • Ideal for identifying multiconductor cables and wire bundles
  • Tear-resistant and able to withstand extreme temperatures and harsh weather conditions
  • Easy to secure with two zip ties for simple removal and replacement

Specifications

Certifications/Compliance 2011/65/EU, 2015/863
Adhesive Type Non-adhesive
Color White
Finish Matte
Format Die-cut
Material Polyethylene
Product Type Label
Sterility Non-sterile
For Use With (Application) Data and telecommunications labelling;Wire and cable labelling;Inventory and inspection labelling;Lockout tagout;Safety identification;Wire and cable labelling
For Use With (Equipment) BMP51;BMP53;M511;M510
Labels per Row 1
Quantity 80
Shape Rectangle
Temperature Range (English) -40°F to 120°F
Temperature Range (Metric) -40°C to 49°C
Thickness (English) 0.0085 in
Thickness (Metric) 0.216 mm
Dimensions (L x W) 76.20 mm (W) x 19.05 mm (H)
Length (English) 0.75 in.
Width (English) 3 in
Width (Metric) 76.20 mm
Width (Metric) Printable Area 55.88 mm
Height (English) 0.75 in
Height (Metric) 19.05 mm
Alternate Part Number M5-12-109
Show More Show Less