missing translation for 'onlineSavingsMsg'
Learn More

Multiple Outlet Strips

Catalog No. p-2375525
Change view
Click to view available options
Product Type:
8 Outlet Box, 1 Master Switch
Length (Metric):
38.1 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Length (Metric)
S66848 8 Outlet Box, 1 Master Switch 38.1 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S66848 Supplier Customer Channels Group (Ccg) Supplier No. L810
Only null left

A practical and inexpensive way of supplying electricity to your lab equipment.

All the casings have a slimline construction with woodgrain side panels and honey beige top. Each outlet strip has screws and cross-slots for easy mounting.

  • Heavy-duty three-wire cord
  • Protected by a circuit breaker to 15 amps, 120V/60Hz
  • Length: 5.9 ft. (1.8m)

Certifications

UL listed

Specifications

Product Type 8 Outlet Box, 1 Master Switch
For Use With (Application) Practical and inexpensive way of supplying electricity to your lab equipment
Quantity Ea.
Certifications/Compliance UL
Includes Screws and cross slots for easy mounting, 1.8m, 3-wire cord
Length (English) 15 in.
Length (Metric) 38.1 cm
Electrical Requirements 125 V 60 Hz
Amperage 15 A
Frequency 60 Hz
Voltage 125 V
Show More Show Less