missing translation for 'onlineSavingsMsg'
Learn More

Poltex Multichannel Pipette Hanger, 2 Positions

Catalog No. 22000746
Change view
Click to view available options
Includes:
Magnet Mount
VHB Tape Mount
Wall Mount
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
22000746 Magnet Mount
22000747 VHB Tape Mount
22000748 Wall Mount
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 22000746 Supplier Poltex Supplier No. MULTLT2M
Only null left

PETG constructed multichannel pipette hanger with 2 positions.

  • Choose from wall mount, powerful magnets, or VHB tape

Specifications

Autoclavable Not Autoclavable
Color Clear
Holds Pipettes
Material PETG
Positions 2
Shape Rectangular, Rounded Corners
Stackable No
Sterility Non-sterile
Length (English) 5 in.
Width (English) 4 in.
Height (English) 3.5 in.
Includes Magnet Mount
Product Type Pipette Rack
Shelves None
Array 1 x 2
Show More Show Less