missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Velp™ MultiAluBlock™ Block with Eight Positions (17 x 26 mm)
Description
- Used to perform numerous reactions reducing time and bench space
- For use with Velp Series 6 Hotplate Stirrers
- Interchangable with eachother
Specifications
Specifications
| Diameter (Metric) | 17 mm |
| For Use With (Equipment) | AREX-6 Hotplate Stirrers |
| Height (Metric) | 26 mm |
| Holds | 8 Positions |
| Type | Block Base |
| Warranty | 24 Months |
| Width (Metric) | 26 mm |
| Material | Aluminum |