missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Multi-Purpose Tube Rotators

Catalog No. 88861049
Change view
Click to view available options
Plug Type:
US Plug
Certifications/Compliance:
cCSAus
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Plug Type Certifications/Compliance
88861049 US Plug cCSAus
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 88861049 Supplier Fisherbrand™ Supplier No. 88861049

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

15-place tube carousel for 50mL tubes

Versatile, robust, multi-purpose rotator suitable for most mixing needs

  • Digital microprocessor control
  • Five carousel options
  • Adjustable speed provides gentle or vigorous mixing action
  • Adjustable angled head offers mixing angles from 95 to 180°
  • Timer features both time up and time down counting modes
  • Display will show last used settings, even after power has been turned off.
  • Continue to run by last set speed and the remaining time when the power recovered.
  • Wide range voltage: AC100-240V.
  • Audible and visual alarm: In timed mode, when the time reaches zero, alarm will sound 5 times, then the time window shows'End' and flickers all the time. Alarm can be stopped by touch any key.

Specifications

Orbit 1 mm
Rocking Angle 90 to 180°
Rotating Angle 360°
Load Bearing Capacity (Metric) 5 kg
Speed Range 5 to 80 rpm
Voltage 100/240 V
Temperature Range (Metric) Ambient
Holds Tubes, Culture Tubes with Drum Carousel
Tube Capacity 50 mL
Product Type Tube Rotator
Certifications/Compliance cCSAus
Plug Type US Plug
Model Fisherbrand Multi-purpose Tube Rotator
No. of Positions
  • 50 x 9-11mm tubes
  • 30 x14-18mm tubes
  • 15 x 27-34mm tubes
  • 10 x 10-15mL and 20 x 5-7mL tube
  • 64 x 18.5mm culture tubes (with drum carousel)
  • 64 x 14mm culture tubes (with drum carousel)
Timer Range 0 min. to 99:59 hr.
Warranty and Service Offering 2 Years
Show More Show Less