missing translation for 'onlineSavingsMsg'
Learn More

Globe Scientific Multi-Purpose Sample Cups

Catalog No. p-3111998
Change view
Click to view available options
Capacity (Metric):
0.25 mL
0.5 mL
1.5 mL
2 mL
4 mL
Quantity:
1000/Pk.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Quantity
21200250 1.5 mL 1000/Pk.
22170251 0.5 mL 1000/Pk.
22170161 0.25 mL 1000/Pk.
22170167 2 mL 1000/Pk.
22170166 4 mL 1000/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 21200250 Supplier Globe Scientific Supplier No. 110610
Only null left

For laboratory analyzers

  • Available in a variety of sizes and designed for use on most popular instruments in the industry
  • Polystyrene (PS) sample cups made to the exact specifications of the OEM
  • Provide excellent optical properties

Specifications

Quantity 1000/Pk.
Capacity (Metric) 1.5 mL
Product Type Sample Cup
Capacity (English) 0.05 oz.
Material Polystyrene
For Use With (Application) For use on the most popular instruments in the industry
For Use With (Equipment) Hitachi™ and many other laboratory analyzers