missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Globe Scientific Multi-Purpose Sample Cups
Description
For laboratory analyzers
- Available in a variety of sizes and designed for use on most popular instruments in the industry
- Polystyrene (PS) sample cups made to the exact specifications of the OEM
- Provide excellent optical properties
Specifications
Specifications
| Quantity | 1000/Pk. |
| Capacity (Metric) | 0.5 mL |
| Product Type | Sample Cup |
| Capacity (English) | 0.01 oz. |
| Material | Polystyrene |
| For Use With (Application) | For use on the most popular instruments in the industry |
| For Use With (Equipment) | Hitachi™ and many other laboratory analyzers |