missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Multi-Platform Shaker
Provides a smooth, quiet horizontal orbital motion for mixing in bottles, flasks and beakers
$1,908.90
Specifications
| Orbit | 10 mm |
|---|---|
| Load Bearing Capacity (Metric) | 4.5 kg |
| Speed Control Accuracy | Speed Accuracy: ±1 rpm |
| Speed Range | 50 to 450 rpm |
| Voltage | 100/240 V |
Description
- Variable shaking speed: 50 to 450rpm
- Holds up to 9.9lbs, and up to 4 pieces of 140mm x 140mm sticky mat.
- Automatic load balancing system
- Continuous or timed operation with automatic switch-off
- Maximum flexibility with many options of interchangeable accessories
- Simple set up and easy to operate
- Display will show last used settings, even after power has been turned off.
- Continue to run by last set speed and the remaining time when the power recovered.
- Low voltage power supply provides for safe cold room operation and low energy consumption
- Operating temperature range of 5 to 40°C allows for use in cold rooms, refrigerators or Non-CO2 incubators
Order Info
Photos show optional accessories (sold separately): Flask Clamps, Bottle Holders, Universal Platform with adjustable bars, Tube Racks, or Flat Platform with nonslip rubber mat
Specifications
| 10 mm | |
| Speed Accuracy: ±1 rpm | |
| 100/240 V | |
| 250mL Flask | |
| 310 x 284 mm | |
| Aluminum Platform | |
| 0 min. to 99:59 hr. |
| 4.5 kg | |
| 50 to 450 rpm | |
| 5°C to 40°C | |
| 9.9 lb. | |
| LED | |
| 6 |