missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Multi-Layer Silica Gel SPE Tube, Configured for US EPA Method 8290

Catalog No. 111008847
Change view
Click to view available options
Quantity:
30/Pk.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
111008847 30/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111008847 Supplier MilliporeSigma™ Supelco™ Supplier No. 52732U

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Solid phase extraction (SPE) is a technique commonly used in laboratories to isolate analytes of interest from complex matrices.

Developed specifically for use with US EPA Method 8290 - "Polychlorinated Dibenzodioxins (PCDDs) AND Polychlorinated Dibenzofurans (PCDFs) by High-Resolution Gas Chromatography/High-Resolution Mass Spectrometry (HRGC/HRMS)"The sample clean-up employed in EPA Method 8290 requires a series of hand-packed glass chromatography steps involving: 1) a mult-layer silica gel class column, 2) a sodium sulfate/alumina glass column, and 3) a multi-layer celite 545-activated carbon glass column. Cat. No. 52732-U can be used in place of the required multi-layer silica gel glass column, and Cat. No. 52733-U can be used in place of the required multi-layer celite 545-activated carbon glass column. Note that the bed weights packed into these SPE tubes are smaller than what is described in EPA Method 8290. Therefore, to use these SPE tubes, sample volumes need to be scaled down accordingly.

Specifications

For Use With (Application) Food and Beverages
Type SPE Column
Volume (Metric) 6 mL
Material PTFE Frit, Glass hardware
Quantity 30/Pk.