missing translation for 'onlineSavingsMsg'
Learn More

GOJO™ MULTI GREEN™ Hand Cleaner
GREENER_CHOICE

Catalog No. 19043847
Change view
Click to view available options
Capacity (Metric):
5000 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
19043847 5000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19043847 Supplier GOJO™ Supplier No. 756502

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

MULTI GREEN™ Hand Cleaner refill for GOJO™ PRO™ TDX™ Dispenser.

  • Multi-purpose hand cleaner with natural pumice scrubbers
  • Gel-style hand cleaner clings to hands and spreads easy
  • Contains natural pumice scrubbers
  • USDA BioPreferred™ Certified
  • Readily biodegradable
  • Contains a natural citrus solvent
  • Meets California VOC requirement for consumer products
  • SANITARY SEALED™ refill helps prevent contamination
  • Fresh dispensing valve with every refill
  • Effective on oil, grease, paint, tar, and asphalt

Specifications

Product Type Hand Cleanser Dispenser
Color Green
Length (Metric) 4.75 cm
Width (Metric) 166.62 mm
Height (Metric) 308.10 mm
Holds Hand Soap
Material Cardboard
Mounting Wall Mount
No. of Compartments 1
Product Style Front-loading with Opening
Capacity (Metric) 5000 mL
Certifications/Compliance Meets USDA Biobased Standard for Hand Cleaners
For Use With (Application) Oil, grease, paint, tar, and asphalt
Quantity 2/Pk.
Show More Show Less