missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fischer Technical Company™ Universal Pipette Tips, Bulk Packed
Description
- Ideal molded quality
- Good fit for accurate dispensing
- Bulk-packed
- Non-sterile
- Suitable for most leading brands
Specifications
Specifications
| Volume (Metric) | 1000 μL |
| Filtered | Non-filtered |
| Sterility | Non-sterile |
| Color | Blue |
| Autoclavable | Autoclavable |
| Format | Bulk, Bagged |
| Tip Style | Standard |
| Quantity | 1000 Tips/Pk. |
| Product Type | Pipette Tips |
| Disposable | Single-use |
| Show More |