missing translation for 'onlineSavingsMsg'
Learn More

United Scientific™ Multi Combination Racks

Catalog No. S15926
Change view
Click to view available options
Holds:
Tubes
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
S15926 Tubes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S15926 Supplier United Scientific™ Supplier No. P20209

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The Hartl disk is designed to demonstrate a number of optics principles,

  • This pack of four polypropylene racks includes one each of blue, green, yellow and red.
  • Rotate racks to hold tubes and vials of various sizes.
  • Each rack measures 175 mm long x 90 mm wide x 65 mm tall.
  • Built to withstand temperatures from -80° to 121°C.
  • Autoclavable.
  • Each rack can hold:
    • 4 centrifuge tubes with 50 mL capacity; or
    • 12 centrifuge tubes with 15 mL capacity; or
    • 32 microcentrifuge tubes with 1.5 to 2.0 mL capacity; or
    • 32 microcentrifuge tubes with 0.5 mL capacity; or
    • 32 RIA vials or plastic test tubes with 12 mm outer diameter and 75 mm tall

Specifications

Autoclavable Autoclavable
Color Assorted
Holds Tubes
Material Polypropylene
Positions 112
Shape Rectangular
Stackable No
Sterility Non-sterile
For Use With (Equipment) Centrifuge Tubes and Microcentrifuge Tubes
Includes 4 Racks
Product Type Universal Multi Rack
Shelves None
Height (Metric) 65 mm
Array Multi
Width (Metric) 90 mm
Show More Show Less