missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MSA™ Duo-Twin Pressure Demand Respirator Accessory, Breathing Tube Assembly
Description
- For supplied air systems
- Constant flow
- Black
- 28' Breathing Tube
Specifications
Specifications
| Color | Black |
| Material | Synthetic Rubber |
| Product Type | Breathing Tube |
| For Use With (Equipment) | Duo-Twin Pressure Demand Respirator |
| Model | 457158 |
| Length (English) | 28 in. |
| Length (Metric) | 71.12 cm |