missing translation for 'onlineSavingsMsg'
Learn More

MSA™ Confidence Plus™ Germicidal Cleaner

Catalog No. 18616T
Change view
Click to view available options
Capacity (Metric):
0.9 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
18616T 0.9 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18616T Supplier MSA™ Supplier No. 10032737
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Germicidally effective cleaning, sanitizing, and disinfecting solution for use with respiratory equipment.

  • Cost-effective, one-step disinfectant, cleaner, sanitizer
  • Built-in measuring cup
  • Ideal for faceshields, goggles, gas masks, SCBAs
  • Active ingredients: N-alkyl dimethyl benzyl ammonium chloride: 5%
To use:
  • Mix 1 oz. (30mL) of Confidence Plus with 1 gallon (3.8L) of warm water
  • Solution needs ten minutes of contact time for use as a disinfectant
  • Rinse in clean water and air dry after use

Specifications

Product Type Germicidal Cleaner
Model 10009971
Capacity (English) 32 oz.
Capacity (Metric) 0.9 L
For Use With (Equipment) Faceshields, goggles, gas masks, SCBAs
Certifications/Compliance EPA