missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Mr. Frosty™ Freezing Container
GREENER_CHOICE

Catalog No. 1535050B
Change view
Click to view available options
Holds:
12 Tubes (3.6 mL)
12 Tubes (4.5 to 5.0 mL)
18 Tubes (1.0 to 2.0 mL)
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
1535050B 12 Tubes (4.5 to 5.0 mL)
1535050 18 Tubes (1.0 to 2.0 mL)
1535050A 12 Tubes (3.6 mL)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 1535050B Supplier Thermo Scientific™ Supplier No. 51000050

Freeze cells in tubes from 1 to 5 mL using this quick-freeze container designed to achieve a rate of cooling very close to -1°C/minute.

Freeze cells in tubes from 1 to 5 mL using the Thermo Scientific™ Mr. Frosty™ Freezing Container. The simple-to-use system is designed to achieve a rate of cooling very close to -1°C/minute, the optimal rate for cell preservation. It holds 12 to 18 tubes, and a screw top lid secures samples inside in the event of accidental container tipping.

Polycarbonate containers with blue high-density polyethylene closure. Gray high-density polyethylene vial holder, foam insert.

  • Holds 12 to 18 tubes and has profile height of 86 or 151mm (3-7/16 to 5-5/16 in.), which saves precious freezer space during the cooling process
  • Screw top lid secures samples inside in the event of accidental container tipping
  • Eliminates unreliable, improvised foam container devices
  • Easy to use—requires only 100% isopropyl alcohol and a mechanical freezer
  • No contact with the alcohol: no wicking, no label removal and no compromise of tube hand printing

Ordering Information:
Containers have 4.75 in. diameter (120mm) closure

Includes:
Requires:
Isopropyl alcohol and a mechanical freezer

Specifications

Height (Metric) 151 mm
Diameter (Metric) 117 mm
Material Polycarbonate
Type Freezing Container
Color Clear, Blue Lid
Capacity (Metric) 5 mL
Holds 12 Tubes (4.5 to 5.0 mL)
Temperature Range -1°C