missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VAI Sterile MP Hood, Integrated Face Mask
Description
- Heavy weight, non-woven and high quality microporous (MP) coated material
- Suited for use where maximum protection to product or wearer is required
- Liquid resistance, especially to chemicals
Specifications
Specifications
| Product Type | Hood with Integrated Face Mask |
| Size | Small/Medium |
| Material | Polypropylene |
| Color | White |
| Closure Type | Pull-over |
| Disposable | Single-use |
| Model | 1700P-HM-S-17037 |
| Sterility | Sterile |
| Packaging Type | Individually Packaged |
| Resistance | Liquids |
| Show More |