missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals™ Soy Protein Isolated
Description
A source of protein used in preparing animal research diets.
Specifications
Specifications
| Product Type | Animal Diet |
| Components | Protein (N x 6.25) 92%, Moisture 6%, Ash 4.1%, Fat (PE extract) 0.8%, Fiber (crude) 0.25%, Calcium 0.15%, Phosphorus 0.8%, Sodium 1.3%, Potassium 0.05%, Particle Size 90% through 100 mesh, pH (water slurry) 7.1, Standard Plate Count <10000/g, Salmonella Ne gative, Yeast-Mold <100/g, Trypsin Inhibitor 4.9 to 7.3 mg/g protein |
| Format | Powder |
| For Use With (Application) | Soy Protein isolated used in preparing animal research diets |
| Quantity | 11.33 kg |
| Storage Requirements | 15°C to 30°C |