missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ Soy Protein Isolated

Catalog No. ICN90545605
Change view
Click to view available options
Quantity:
2.26 kg
11.33 kg
45.35 kg
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
ICN90545605 2.26 kg
ICN90545625 11.33 kg
ICN90545680 45.35 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. ICN90545605 Supplier MP Biomedicals™ Supplier No. 0290545605

Protein 92%

A source of protein used in preparing animal research diets.

Specifications

Product Type Animal Diet
Components Protein (N x 6.25) 92%, Moisture 6%, Ash 4.1%, Fat (PE extract) 0.8%, Fiber (crude) 0.25%, Calcium 0.15%, Phosphorus 0.8%, Sodium 1.3%, Potassium 0.05%, Particle Size 90% through 100 mesh, pH (water slurry) 7.1, Standard Plate Count <10000/g, Salmonella Ne gative, Yeast-Mold <100/g, Trypsin Inhibitor 4.9 to 7.3 mg/g protein
Format Powder
For Use With (Application) Soy Protein isolated used in preparing animal research diets
Quantity 2.26 kg
Storage Requirements 15°C to 30°C