missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals™ Plant Culture Salt Mixtures
Description
- Ready to use
- Liquid formulation, prepared according to the original specification, except where noted
- Available in different pack sizes, ready to use and liquid formulations
Specifications
Specifications
| Form | Powder |
| Product Type | Hoagland's Modified Basal Salt Mixture |
| Quantity | 10 x 1 L |
| Format | Solution |
| pH | 4.8 |
| Content And Storage | 4°C |