missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ Diapositives multitest

Numéro de catalogue. ICN6040805
Modifier l'affichage
Click to view available options
Well Count:
12
15
8
Diameter (Metric):
4 mm
6 mm
7 mm
Diameter (English):
3,81 mm (0,15 po)
0,23 po.
0,27 po.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Well Count Diameter (Metric) Diameter (English)
ICN6040805 8 6 mm 0,23 po.
ICN6041205 12 7 mm 0,27 po.
ICN6041505 15 4 mm 3,81 mm (0,15 po)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Numéro de catalogue. ICN6040805 Fournisseur MP Biomedicals™ Code fournisseur 096040805

Pour un usage en laboratoire

  • Matériau : verre fragile
  • Numérotés
  • Revêtement bleu

Specifications

Material Verre fragile
Type Diapositive multitest
Well Count 8
Color Bleu
Diameter (English) 0,23 po.
Diameter (Metric) 6 mm
For Use With (Application) Utilisation en laboratoire