Learn More
MP Biomedicals™ Minimum Essential Medium Eagle (Modified) with Earle's Salts and L-glutamine, without Sodium Bicarbonate
Cell culture media with Earle's Salts
Supplier: MP Biomedicals™ 091010122
Description
MEM, originally prepared by Harry Eagle, is one of the most popular cell culture media. Upon his attempts to cultivate normal mammalian fibroblasts and certain HeLa cell subtypes, it was revealed that the nutritional needs of these cell types could not be met by BME. Further studies led to the development of MEM from MP Biomedicals incorporating specific modifications such as higher amino acid concentrations for the cultivation of fastidious cells.
- MEM from MP Biomedicals may be used to support the growth of cells in monolayers, in suspension and wide variety of other cell types with proper supplementation.
- Available with either Earle's or Hank's salts.
Specifications
| Powder | |
| Non-sterile | |
| No Sodium Bicarbonate | |
| 6.8 to 8 (after adjustment with Sodium Bicarbonate) |
| Minimum Essential Medium Eagle's | |
| Glutamine, Earle's Balanced Salt Solution (EBSS) | |
| 1 x 10 L | |
| 4°C |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.