missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ LSM™ Lymphocyte Separation Medium

Catalog No. ICN50494
Change view
Click to view available options
Quantity:
5 x 100 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
ICN50494 5 x 100 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. ICN50494 Supplier MP Biomedicals™ Supplier No. 0850494

missing translation for 'validMainframeMsg'

LSM™ Lymphocyte Separation Medium is a high performance density gradient medium for monocyte separation.

  • LSM is a sterile-filtered solution of a sucrose polymer and diatrizoate salts
  • Formulated for isolation of mononuclear cells from defibrinated or heparinized whole human blood
  • One-step centrifugation permits separation of mononuclear lymphocytes from erythrocytes, polynuclear lymphocytes and most platelets
  • Maximum yield of mononuclear cells
  • > 96% cell viability of lymphocytes
  • Easy one-step centrifugation
  • Low endotoxins
  • Autoclave sterilization

Specifications

Form Liquid
Product Type Cell Culture Medium
Sterility Sterile
Quantity 5 x 100 mL
pH 7.23
Content And Storage 15° to 30°C