missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ LB Medium, Lennox, Capsules

Catalog No. MP113002121
Change view
Click to view available options
Quantity:
454 g
1000 g
5000 g
Format:
Capsule
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Format
MP113002121 454 g Capsule
MP113002131 1000 g Capsule
MP113002141 5000 g Capsule
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. MP113002121 Supplier MP Biomedicals™ Supplier No. 113002121
Only null left

Formulations for the E. coli growth media known as LB Medium typically contain 10g of tryptone and 5g of yeast extract per liter; Lennox LB Medium also contains 5g NaCl per liter

Specifications

Certifications/Compliance Molecular Biology Certified™ FDA
Content And Storage 15°C to 30°C
Format Capsule
Product Type Microbiology Media
Formulation Tryptone 10g/L, Yeast extract 5g/L, NaCl 5g/L
For Use With (Application) For growth of bacteria
Quantity 454 g