missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals™ Corn (Ground, Yellow)
Used as pet nutrition and natural pet food
$128.13
Specifications
| Product Type | Animal Diet |
|---|---|
| Components | Carbohydrate 77.1%, Protein 8%, Fat 2.3%, Fiber 0.8%, Water 11.1% |
| Format | Granules |
| For Use With (Application) | Used as pet nutrition and natural pet food |
| Storage Requirements | 15°C to 30°C |
| Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
|
ICN90141125
|
MP Biomedicals™
0290141125 |
11.33 kg |
Each for $128.13
|
|
|||||
Description
Composition (Ingredient, Amount):
- Carbohydrate, 77.1%
- Protein, 8.%
- Fat, 2.3%
- Fiber, 0.8%
- Water, 11.1%
Presentation:
- Yellow and White Granules
Specifications
| Animal Diet | |
| Granules | |
| 15°C to 30°C |
| Carbohydrate 77.1%, Protein 8%, Fat 2.3%, Fiber 0.8%, Water 11.1% | |
| Used as pet nutrition and natural pet food |