missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ Casein

Catalog No. p-3533122
Change view
Click to view available options
Quantity:
2.26 kg
11.33 kg
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
ICN96012805 2.26 kg
ICN96012825 11.33 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. ICN96012805 Supplier MP Biomedicals™ Supplier No. 0296012805
Only null left

Low Trace Metals

Precipitated from bovine milk by hydrochloric acid rather than lactic acid to remove most of the trace metals usually present in casein. Used in different animal diets.

Specifications

Product Type Animal Diet
Components Protein 95%, Moisture 5%, Fat 1.5%, Lactose 0.2%, Ash 2.1%, pH (10% Solution) 4.6 to 5.1, Free Acids 0.2%
Format Powder
For Use With (Application) Used in different animal diet, blocking agen in immunochemistry
Quantity 2.26 kg
Species Rat
Storage Requirements 15°C to 30°C