missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals™ Ampicillin, Sodium Salt
Description
All antibiotics are intended for research use only. They are not for therapeutic use in humans or animals.
Applications:
Selection antibiotic effective against most gram negative and gram positive bacteria.
Specifications
Specifications
| Content And Storage | 4°C |
| Form | Powder |
| Product Type | Antibiotic |
| Sterility | Non-sterile |
| pH | 8 to 10 |
| Quantity | 5 g |