missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals™ AIN-93G Mineral Mix, Powder
Description
For growth, pregnancy and lactational phases of rodents
Specifications
Specifications
| Product Type | Animal Diet |
| Components | Calcium Carbonate 35.7%, Monopotassium Phosphate 19.6%, Potassium Citrate Monohydrate 7.078%, Sodium Chloride 7.4%, Potassium Sulfate 4.66%, Ma gnesium Oxide 2.4%, Ferric Citrate 0.606%, Zinc Carbonate 0.165%, Man ganese Carbonate 0.063%, Copper Carbonate 0.03%, Potassium Iodate 0.001%, Sodium Selenate, Anhydrous 0.00103%, Ammonium Molybdate.4H2O 0.000795%, Sodium Metasilicate.9H2O 0.145%, Chromium Potassium Sulfate.12H2O 0.0275%, Lithium Chloride 0.00174%, Boric Acid 0.008145%, Sodium Fluoride 0.00635%, Nickel Carbonate 0.00318%, Ammonium Vanadate 0.00066%, Powdered Su gar 22.1% |
| Format | Powder |
| For Use With (Application) | Growth, pregnancy and lactational phases of Rodents |
| Quantity | 2 kg |
| Species | Rodent |
| Storage Requirements | 15 to 30°C |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.