missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ AIN-93G Mineral Mix, Powder

Catalog No. ICN96040050
Change view
Click to view available options
Quantity:
2 kg
10 kg
50 kg
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
ICN96040050 50 kg
ICN96040002 2 kg
ICN96040010 10 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. ICN96040050 Supplier MP Biomedicals™ Supplier No. 0296040050

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Powdered, for rodents

For growth, pregnancy and lactational phases of rodents

Specifications

Product Type Animal Diet
Components Calcium Carbonate 35.7%, Monopotassium Phosphate 19.6%, Potassium Citrate Monohydrate 7.078%, Sodium Chloride 7.4%, Potassium Sulfate 4.66%, Ma gnesium Oxide 2.4%, Ferric Citrate 0.606%, Zinc Carbonate 0.165%, Man ganese Carbonate 0.063%, Copper Carbonate 0.03%, Potassium Iodate 0.001%, Sodium Selenate, Anhydrous 0.00103%, Ammonium Molybdate.4H2O 0.000795%, Sodium Metasilicate.9H2O 0.145%, Chromium Potassium Sulfate.12H2O 0.0275%, Lithium Chloride 0.00174%, Boric Acid 0.008145%, Sodium Fluoride 0.00635%, Nickel Carbonate 0.00318%, Ammonium Vanadate 0.00066%, Powdered Su gar 22.1%
Format Powder
For Use With (Application) Growth, pregnancy and lactational phases of Rodents
Quantity 50 kg
Species Rodent
Storage Requirements 15 to 30°C

Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.