missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ AIN-76 Vitamin Mixture

Catalog No. ICN90545401
Change view
Click to view available options
Quantity:
1 kg
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
ICN90545401 1 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. ICN90545401 Supplier MP Biomedicals™ Supplier No. 0290545401

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

AIN-76 Vitamin Mixture is a basic component of animal diets for maintaining mice and rat colonies in the research lab.

Composition (Ingredient, Amount):

  • Thiamine Hydrochloride 0.6 g
  • Riboflavin 0.6 g
  • Pyridoxine Hydrochloride 0.7 g
  • Nicotinic Acid 3.0 g
  • D-Calcium Pantothenate 1.6 g
  • Folic Acid 0.2 g
  • D-Biotin 0.02 g
  • Cyanocobalamin (Vitamin B12) 0.001 g
  • Retinyl Palmitate (Vitamin A) Pre-mix (250,000 IU/gm) 1.6 g
  • DL-a-Tocopherol Acetate (250 IU/gm) 20.0 g
  • Cholecalciferol (Vitamin D3, 400,000 IU/gm) 0.25 g
  • Menaquinone (Vitamin K2) 0.005 g
  • Sucrose, finely powdered 972.9 g

Specifications

Product Type Animal Diet
Components Thiamine Hydrochloride 0.6 g, Riboflavin 0.6 g, Pyridoxine Hydrochloride 0.7 g, Nicotinic Acid 3 g, D-Calcium Pantothenate 1.6 g, Folic Acid 0.2 g, D-Biotin 0.02 g, Cyanocobalamin (Vitamin B12) 0.001 g, Retinyl Palmitate (Vitamin A) Pre-mix (250000 IU/g) 1.6 g, DL-a-Tocopherol Acetate (250 IU/g)20 g, Cholecalciferol (Vitamin D3, 400000 IU/g) 0.25 g, Menaquinone (Vitamin K2) 0.005 g, Sucrose, finely powdered 972.9 g
Format Powder
For Use With (Application) AIN-76 Vitamin mixture is a basic component of animal diet for maintaining Mice and Rats colonies in the research lab
Quantity 1 kg
Species Rat
Storage Requirements 15°C to 30°C