missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Moving Coil Milliammeter
Description
- Analog meter measures current in the range of 0 - 100 milliamps
- Resolution: 2 mA
- Connects into circuit via connecting leads (not included)
- Can be used with both 4 mm stackable plug leads or as an ordinary screw terminal (spade type)
- Dimensions: 5 x 3.5 x 3.25 in.
Specifications
Specifications
| Product Type | Moving Coil Milliammeter |
| For Use With (Equipment) | Connecting leads |
| Length (Metric) | 127 mm |
| Material | Plastic |
| Amperage | 0 to 100 mA |
| Description | Analog Ammeter, DC Current Meter |
| For Use With (Application) | Electricity and Electronics Demonstrations |
| Height (English) | 3.25 in. |
| Quantity | 1 Ea. |