missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Moving Coil Milliammeter

Catalog No. S27765
Change view
Click to view available options
Amperage:
0 to 100 mA
0 to 500 mA
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Amperage
S27765 0 to 500 mA
S27764 0 to 100 mA
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S27765 Supplier Eisco™ Supplier No. PH1076A2

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Perfect for physics classroom demonstrations or experiments in electricity and electronics laboratories

  • Analog meter measures current in the range of 0 - 100 milliamps
  • Resolution: 2 mA
  • Connects into circuit via connecting leads (not included)
  • Can be used with both 4 mm stackable plug leads or as an ordinary screw terminal (spade type)
  • Dimensions: 5 x 3.5 x 3.25 in.

Specifications

Product Type Moving Coil Milliammeter
For Use With (Equipment) Connecting leads
Length (Metric) 125 mm
Material Plastic
Amperage 0 to 500 mA
Description Analog Ammeter, DC Current Meter
For Use With (Application) Electricity and Electronics Demonstrations
Height (English) 3.25 in.
Height (Metric) 8.25 cm
Quantity 1 Ea.
Weight (English) 0.4 lb.
Weight (Metric) 181.43 g
Width (English) 3 in.
Width (Metric) 7.62 cm
Show More Show Less