missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Moving Coil EDM-80 DC Voltmeters

Catalog No. S23697
Change view
Click to view available options
Voltage:
0/3 V, 0/15 V, 0/30 V
0/5 V, 0/15 V
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
S23697 0/3 V, 0/15 V, 0/30 V
S23695 0/5 V, 0/15 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S23697 Supplier Eisco™ Supplier No. PH1080G

Measure potential difference, or voltage, between two points in an electrical or electronic circuit.

  • Square clear acrylic front cover
  • Fully enclosed
  • Zero adjustment and connection terminals
  • Accuracy: +2.5%
  • Scale Length: 60mm
  • Overall Size: 125 x 80 x 80mm

Specifications

For Use With (Application) Measuring potential difference, or voltage, between two points in an electrical or electronic circuit
Height (Metric) 7.62 cm
Width (Metric) 7.62 cm
Length (English) 5 in.
Height (English) 3 in.
Length (Metric) 12.7 cm
Weight (English) 0.4 lb.
Weight (Metric) 181.43 g
Width (English) 3 in.
Display Analog
Product Type Voltmeter, Moving Coil DC
Dimensions (L x W x H) 12.5 x 8 x 8cm
Accuracy +2.5%
Style EDM-80
Voltage 0/3 V, 0/15 V, 0/30 V
Show More Show Less