missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Moving Coil EDM-80 DC Ammeters

Catalog No. S23692
Change view
Click to view available options
Amperage:
0 to 1 A, 0 to 5 A (dual)
0 to 5 A
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Amperage
S23692 0 to 5 A
S23693 0 to 1 A, 0 to 5 A (dual)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S23692 Supplier Eisco™ Supplier No. PH1074A3
Only null left

For demonstrations or experiments in electricity and electronics laboratories.

  • Square clear acrylic front cover
  • Fully enclosed
  • Zero adjustment and connection terminals
  • Accuracy: +2.5%
  • Scale Length: 60mm
  • Size: 125 x 80 x 80mm

Specifications

Product Type DC Ammeter
For Use With (Equipment) Measuring current
Length (Metric) 125 mm
Material Plastic
Accuracy +2.5%
Amperage 0 to 5 A
Dimensions (L x W x H) 125 x 80 x 80mm
For Use With (Application) Demonstrations or experiments in electricity and electronics laboratories
Style EDM-80