missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Moving Coil Ammeter

Catalog No. S27763
Change view
Click to view available options
Amperage:
0 to 1 A
0 to 10 A
0 to 3 A
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Amperage
S27763 0 to 10 A
S27761 0 to 1 A
S27762 0 to 3 A
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S27763 Supplier Eisco™ Supplier No. PH1074A4

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Perfect for physics classroom demonstrations or experiments in electricity and electronics laboratories

  • Analog meter measures current
  • Connects into circuit via connecting leads (not included)
  • Can be used with both 4 mm stackable plug leads or as an ordinary screw terminal (spade type)
  • Dimensions: 5 x 3.5 x 3.25 in.

Specifications

Product Type Moving Coil Ammeter
For Use With (Equipment) 4 mm stackable plug leads or as an ordinary screw terminal (spade type).
Length (Metric) 12.7 cm
Material ABS
Autoclavable Not Autoclavable
Amperage 0 to 10 A
Description Analog Ammeter, DC Current Meter
Dimensions (L x W x H) 5 x 3.5 x 3.25 in.
For Use With (Application) Electricity and Electronics Demonstrations
Height (English) 3.25 in.
Quantity 1 Ea.
Resolution 0.2 A
Show More Show Less