missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SOMNI Scientific™ MouseTaxic™ Stereotaxic Nose Cone For Active Waste Gas Scavenging
Description
- Mouse size
- Stereotaxic nosecone
- Use with attenuated active scavenging
- Supply tubing and connectors included
- Contact SOMNI Scientific to check compatibility
- Works with SOMNI EPS-3 or attenuated in-house vacuum system
Specifications
Specifications
| For Use With (Application) | Research Animal Inhalant Anesthesia |
| For Use With (Equipment) | AMD-17106, AMD-17004, TT-17000, TT-17001, TT-17002, WG-15001, WG-15101 |
| Material | 3D Printed |
| Length (Metric) | 8.3 cm |
| Width (Metric) | 5.7 cm |
| Includes | Supply tubing,connectors |
For Veterinary Use Only