missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kent Scientific MouseSTAT™ Mouse Paw Pulse Oximeter Sensor
For use with PhysioSuite and PhysioSuite Modules.
$1,049.05 - $1,500.94
Specifications
| Animal | Mouse |
|---|---|
| For Use With (Application) | Vital Sign Monitoring, Pulse Oximetry, Heart Rate, Physiological Monitoring |
| For Use With (Equipment) | PhysioSuite and PhysioSuite Modules |
| Catalog Number | Mfr. No. | Type | Animal | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Type | Animal | Price | Quantity & Availability | ||||
13005128
|
Kent Scientific
SPO2MSE |
Paw Pulse Oximeter Sensor | Mouse |
Each for $1,049.05
|
|
||||
13005129
|
Kent Scientific
SPO2MSEMRI |
Paw Pulse Oximeter Sensor/MRI Comp. | Mouse |
Each for $1,500.94
|
|
||||
Description
- MRI compatible sensor includes 3m cable
Applications
Vital sign monitoring, pulse oximetry, heart rate, physiological monitoring
Specifications
| Mouse | |
| Vital Sign Monitoring, Pulse Oximetry, Heart Rate, Physiological Monitoring | |
| PhysioSuite and PhysioSuite Modules |