missing translation for 'onlineSavingsMsg'
Learn More

SOMNI Scientific™ Mouse/Rat Size NRB Passive Style Nose Cone

Catalog No. 04777139
Change view
Click to view available options
Size:
One Size
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
04777139 One Size
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Contains natural rubber latex, a component of which could cause allergic reaction in some users.
Catalog No. 04777139 Supplier SOMNI Scientific™ Supplier No. NC19000
Contains natural rubber latex, a component of which could cause allergic reaction in some users.

A non-rebreathing nosecone that incorporates a magnetic base to eliminate the need to secure the device during use.

  • Passive style non-rebreathing system
  • Magnetic base to secure device
  • Magnetic positioners to assist with ideal animal positioning
  • Latex diaphragm to keep gases sealed around the rodent's nose
  • Accommodates 19 mm or 15 mm connection for waste gas scavenging
  • Color coded tubing included

Specifications

Autoclavable Not Autoclavable
Capacity Single
Color Black
Construction 3D printed
For Use With (Application) Research Animal Inhalant Anesthesia
Type Veterinary
Disposable Reusable
For Use With (Equipment) AMD-17004, TT-17000, TT-17001, TT-17002, WG-15003, OC-21003
Includes Magnetic placement, positioners, o-ring, latex diaphragms
Material Plastic
Shape Rectangular, Round
Size One Size
Sterility Non-sterile
Sterilization Method Chemical Disinfection
Dimensions (D x W x H) 2.75 x 1.5 x 1.25 in.
Dimensions (L x W) 2.75 x 1.5 in.
Dimensions (L x W x H) 2.75 x 1.5 x 1.25 in.
Length (English) 2.75 in.
Length (Metric) 7 cm
Width (English) 1.5 in.
Width (Metric) 3.8 cm
Height (English) 1.25 in.
Height (Metric) 3.2 cm
Diameter (English) 1.5 in.
Diameter (English) Tubing 0.75 in.
Diameter (Metric) 3.8 cm
Diameter (Metric) Tubing 19 mm
Show More Show Less

For Veterinary Use Only