missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bio-Serv™ Mouse Arch™ Enrichment Device, Certified
Description
- Enhances both breeding and enrichment programs by providing privacy, security, and warmth
- Made of high temp polycarbonate
- Excellent quality yet highly economical
- Easy to clean, store, and stack
- Autoclavable
- Cagewasher safe
- Certified (Contaminant screened)
Specifications
Specifications
| Autoclavable | Autoclavable |
| Product Type | Mouse Arch |
| Color | Amber |
| Material | Polycarbonate |
| For Use With (Application) | Enhances both breeding and enrichment programs |
| Length (English) | 3 in. |
| Length (Metric) | 7.62 cm |
| Height (English) | 1.5 in. |
| Height (Metric) | 3.8 cm |