missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mounted Spectroscope
Description
Includes
Tripod support
- Replica diffraction grating instrument with a scale shows approximate wavelengths in nanometers
- Identify elements when vaporized by heat
- Identify colored solutions which produce absorption spectra
- View prominent Fraunhofer lines
- One-piece aluminum casting serves as the body of the spectroscope
- Diffraction grating replica of 15,000 lines per inch
- Use any convenient light for illumination
Specifications
Specifications
| For Use With (Application) | For the detection and identification of elements by their characteristic spectral emission lines, observe visible line spectra of Metals/gases absorption spectra of solution and Gases |
| Wavelength | 380 to 720 nm |
| Height (Metric) | 31 cm |
| Includes | Tripod support, internal scale |
| Material | Aluminum |
| Mounting | Stainless Steel post and supported on a Cast Iron tripod base |
| Finish | Light gray polyurethane paint |
| Height (English) | 12.2 in. |
| Product Type | Spectroscope |