missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Mounted Nervous System Model

Catalog No. S012562
Change view
Click to view available options
Dimensions (L x W x H): 35 x 15 x 5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S012562 Dimensions (L x W x H): 35 x 15 x 5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S012562 Supplier Eisco™ Supplier No. AM16051

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

3-dimensional nervous system teaching demonstration model with lifelike design built from a custom mold. Includes highly detailed keycard for easy identification.

  • LIFELIKE DESIGN - 3-dimensional nervous system teaching demonstration model with lifelike design built from a custom mold
  • DURABLE - Made of polyvinyl chloride (PVC) plastic for durability and mounted onto backboard
  • NUMBERED - Shows internal schematic representation of the central and peripheral nervous system - Anatomy is numbered for easy reference
  • INCLUDES KEYCARD - Includes highly detailed keycard for easy identification
  • HAND-PAINTED - Great for using during demonstrations in the classroom - Hand-painted using vibrant eco-friendly paint - Designed by subject matter experts

Specifications

Color White, Yellow
Dimensions (L x W x H) 35 x 15 x 5 in.
Material PVC
Weight (English) 6.8 lb.
Gender Male, Female
Product Type Nervous System Model