missing translation for 'onlineSavingsMsg'
Learn More
Learn More
United Scientific™ Motion Balls, Solid or Drilled
Description
- These drilled balls are excellent for use as pendulum bobs or in impact and collision experiments.
- All drilled balls feature 3 mm countersunk holes so pendulum cord knots can be recessed.
- Constructed from various materials.
Specifications
Specifications
| Product Type | Steel Ball |
| Material | Aluminum |
| Includes | Drilled Balls |
| Diameter (Metric) Ball | 25 mm |