missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Motic™ Moticam A2
Description
- Live Display Modes: 1920 x 1080 px, 1280 x 720 px
- C-mount for lens
- MotiConnect software is available for free download (with free updates included)
Specifications
Specifications
| Type | Camera |
| Product Line | Moticam A |
| Includes | Focusable Lens, 30 mm and 38 mm Eyepiece Adapters, Calibration Slide, Macro Viewing Tube, C-ring, USB Cable, Dust Cap |
| Sensor Types | sCMOS |
| Size | 1/3.1 in. |
| Frequency (Frame Rate) | 30 fps |