missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Mortar and Pestle Regular Form
Mortar and Pestle Regular Form
Supplier: Fisherbrand™ C3
Description
- Low permeability
- High strength
- Hard
- High resistance to chemical attacks
- Translucent or glazed body
Specifications
| 22 mL | |
| 76mm | |
| Mortar and Pestle | |
| For grinding or crushing | |
| Mortar and Pestle |
| 22ml | |
| 63mm | |
| Agate Stone | |
| 35mm |