missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Mortar and Pestle Regular Form
Mortar and Pestle Regular Form
Supplier: Fisherbrand™ C1.5
Description
- Low permeability
- High strength
- Hard
- High resistance to chemical attacks
- Translucent or glazed body
Chemical Identifiers
| Agate Stone | |
| For grinding or crushing | |
| Mortar and Pestle |
Specifications
| 29mm | |
| Mortar and Pestle | |
| For grinding or crushing | |
| Mortar and Pestle |
| 38mm | |
| Agate Stone | |
| 25mm | |
| 6 mL |